Beli alat uji tarik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Landtek Pengukur Gaya (Alat Ukur Gaya)Deskripsi:Alat uji gaya dorong dan gaya tarik dengan akurasi tinggi dengan pengukur gaya digital yang sederhana dan nyaman untuk Ini banyak digunakan dalam elektronik, perangkat keras bangunan, tekstil, suku cadang mobil.atribut:
- Accuracy: ±0.2% FS ±1 Digit
- Measurement State: Peak Value Measurement, Real Time Measurement
- Display: 2 Reversed 4 Digit LCD
- Power Off: 10 Minutes Auto Power Off, Manual Power Off
- Backlight: Blue Backlight
- Case Dimensions (mm): 175x80x36
- Data Output: USB, Bluetooth
- Power Supply: 2 x 1.5 AA( UM-3 ) Battery or 6VDC Power Supply
- Senor Dimensions (mm): 181x54x30
- Unit: Kgf, N, Lbf
- SHIMPO Pengukur Gaya (Alat Ukur Gaya)atribut:
- UNSPSC: 41111934
- Brand: SHIMPO
- KENTA Series Easy To-Use Digital Gauge (Alat Ukur Ketebalan)Deskripsi:Characteristics:Stretching or compressing the instrument measure axis,the digital dispiay shows the measured force valueAll models of insturment can get maximum force value in the measuring processOverload or low battery,display screen will blink to alarm.Dispiay turn over just need one bottom,easy to operation.More durable and easier to operation.Measuring unit:N, Kgf(gf)or ibf(ozf)selectableDisplay:4digits LCDMeasurable value:Peak or current valueSampling rate:1000times/secOverload capacity: Appprox.200of F.S. (warning LED blinks at110%) Accuracy±0.2%F.S,±1digitOperating temperature: 0 to +40°CPower:internal fourAA Ni/Mhbatteries or external AC adapterOutput:RS-232C,analon voltage+/-1V F.S .
- IMADA Mechanical Force GaugeDeskripsi:Tensile and compression measurement can be easily performed.6 attachments are included as accessory.Design that fits the hands with a simple operation.Possible to read load transition with needle style.
- IMADA Alat Ukur Gaya Digital Standar Tipe Multifungsi (Pengukur Gaya Digital)atribut:
- Resolution (N): 1
- TRIPLETT Heat Stress MonitorDeskripsi:These heat-stress monitors have a black-globe sensor to measure WBGT (wet bulb globe temperature) levels to examine the impact of humidity and direct or radiant sunlight and air temperature on real-feel temperatures.atribut:
- UNSPSC: 31160000
- Application: Athletic Training; Boiler Rooms; Brick Firing Plants; Construction; Events; Glass Facilities; Iron and Steel Foundries; Mining Sites
- Audible Alarm: Yes
- Backlit Screen: No
- Battery Runtime (hour): 300
- Battery Type: (2) AAA Batteries
- Black Globe Diameter (inch): 1.6
- Black Globe Temperature Accuracy: ±2%
- Black Globe Temperature Range (°C): 0 to 70
- Black Globe Temperature Range (°F): 32 to 158
- Black Globe Temperature Resolution (°F): 0.1
- Brand: TRIPLETT
- Data Update Frequency (s): 20
- Digit Height (inch): 1/2 in
- Display Screen Height (inch): 1.6
- Display Screen Type: LCD
- Display Screen Width (inch): 1.5
- Heat Index Temperature Accuracy (°C): ±0.6
- Heat Index Temperature Accuracy (°F): ±1
- Heat Index Temperature Range (°C): 0 to 60
- Heat Index Temperature Range (°F): 32 to 140
- Heat Index Temperature Resolution (°F): 0.1
- Housing Color: White
- Housing Material: Plastic
- Humidity Accuracy: ±5%
- Humidity Range: 0.1% to 99.9%
- Humidity Resolution: 0.1 %
- Includes: (2) AAA Batteries; Arm Strap
- Includes AC Adapter: No
- Includes Batteries: Yes
- Includes Case: No
- Includes Mounting Hardware: No
- Includes NIST-Traceable Calibration Certificate: No
- Includes Probes: Yes
- Low battery indicator: Yes
- Manufacturer Part Number: HS10
- Maximum Number of Alarms: 3
- Meter Type: Black Globe
- Mounting Type: Tripod Mount; Wall
- Number of Digits: 4
- Operating Humidity Range: 1% to 80%
- Operating Temperature Range (°F): 32 to 122
- Overall Depth (inch): 0.9 in
- Overall Height (inch): 2.8 in
- Overall Width (inch): 2.4
- Response Time (s): 20
- Sampling Rate (s): 20
- Sensor Material: Plastic
- Sensor Type: Temperature and Relative Humidity Sensor
- Size (inch): 2.8 in x 2.4 in x 0.9 in
- Temperature Accuracy (°C): 0.6
- Temperature Accuracy (°F): ±1
- Temperature Display Units: °F
- Temperature Range (°C): 0 to 50
- Temperature Range (°F): 32 to 122
- Temperature Resolution (°): 0.1
- Weight (oz): 3.2
- Wet Bulb Globe Temperature Accuracy: ±2%
- Wet Bulb Globe Temperature Range (°C): 0 to 50
- Wet Bulb Globe Temperature Range (°F): 32 to 122
- Wet Bulb Globe Temperature Resolution (°F): 0.1
- With NIST-Traceable Calibration Certificate: No Calibration Certificate
- IMADA Mechanical Force Gauge Popular Typeatribut:
- Accessories: Attachment (clasp, flat type, cone, A type, V type, connection rod), storage case, test certificate
- HANDERU Lakban OPP 48mmx500yard (Solasi / Selotip)atribut:
- Width (mm): 48
- Thickness (micron): 45
- Color: Transparent
- Length (m): 457
- NACHI TAPE Lakban OPP (Solasi / Selotip)atribut:
- ICP: Yes
- MSDS: Yes
- Insize Force GagesDeskripsi:- Push and Pull Test; - Peak (Maximum) or Tracking Mode
- KENTA Digital Force Gauge (Dinamometer Digital)Deskripsi:High accuracy & High resolution: Accuracy : ±0.5% Min resolution : 0.001N;RS-232C output: Transmitting the data to Printer or computer.Sensor conformation: Sensor insidePower: 8.4V 1.2Vx7 (Nickel hydride battery)Charging time: about 4 hoursOperating time: about 40 hoursWaiting time: 3 monthBattery life: ≥300 timesAdaptor:Input : AC 220V 50Hz, Output: DC 12V 30mA
- AIGU Force GaugeDeskripsi:NK-500N Dial Mechanical Push-Pull Gauge. Precision Force gaugeWidely applied in rubber plastic, light industry, textile, building windows and doors, compound materials, electric wire and cable, auto part, power generator, scientific research institute to do the push pull force insertion force and destructive experiment. With easy operate and can be installed with all kinds of test stand and clamp.1. Simultaneous display of two scales without any shift of measurement conversion. 2. Easy operation and can be installed on all testing tables. **Pointer style makes figure-reading easy and precise. 3. Peak value maintenance and load capacity real-time display can be flexibly shifted. 4. Reliable quality and good packaging make the force gauge easy to keep and maintain.atribut:
- Accuracy (%): ±1
- Insize Timbangan Digitalatribut:
- Range (mm): 200 (8inch)
- Resolution (mm): 0.01 (0.0005inch)
- Insize Test Stand for Force GageDeskripsi:-For force gages; - To be used in vertical and horizontal orientationatribut:
- Load Capacity (N): 500
- Travel (mm): 150 (3mm vertical movement per revolution of handwheel)
- Dimensions (mm): 160x240x460
Daftar Harga alat uji tarik Terbaru November 2026
| Landtek Pengukur Gaya (Alat Ukur Gaya) | Rp9.699.900 |
| IMADA Pengukur Kekuatan Digital | Rp18.999.900 |
| SHIMPO Pengukur Gaya (Alat Ukur Gaya) | Rp7.499.900 |
| IMADA Digital Force Gauge Popular Type | Rp18.999.900 |
| KENTA Series Easy To-Use Digital Gauge (Alat Ukur Ketebalan) | Rp9.999.900 |
| IMADA Mechanical Force Gauge | Rp7.599.900 |
| Insize Digital Force Gage | Rp9.999.900 |
| IMADA Alat Ukur Gaya Digital Standar Tipe Multifungsi (Pengukur Gaya Digital) | Rp29.999.900 |
| TRIPLETT Heat Stress Monitor | Rp2.299.900 |
| IMADA Motorized Test Stands | Rp66.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/j2P107509686-1.jpg)

/5gP109668196-1.jpg)

/9nP106016347-1.jpg)


/piP105167918-1.jpg)




/axP104813393-1.jpg)
/jhP101005701-3.jpg)

/mqP105986818-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)